Imagine Craft and Hobby Glitter Royal Blue Spray Paint- 10.25 oz
Mfr # 354072
Zoro # G511231358
product price: $16.59
/eaSold in multiples of 4 for $66.36
Key Features
Color
Royal Blue
Color Family
Blue
Net Weight
10.25 oz
Application Method
spray
Exposure Conditions
interior
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
354072
Zoro #
G511231358
UPC #
10020066514607
Country of Origin
United States
Dimensions
Container Size
10.25 oz
Details
Color
Royal Blue
Color Family
Blue
Net Weight
10.25 oz
Application Method
spray
Exposure Conditions
interior
Paint and Primer Finish
Intense Shimmer Finish
Compatible Surface Material
wood, metal, wicker, glass, ceramic, pottery, craft foam, paper, plastic
Description
Glitter spray paint offers an intense sparkling finish for any craft or decorative project. Our Glitter paint also provides a full coverage of radiant shimmer for many surfaces including: wood, metal, wicker, glass, ceramic, pottery, craft foam, paper, plastic and more. For added protection, top coat with the Rust-Oleum Glitter Clear Sealer. For use on interior items only. This item is sold in increments of 4.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.