Shop RUST-OLEUM
See all product information
Create Account
Imagine Glitter Rose Gold Spray Paint 10.25 oz
Mfr # 354068
Zoro # G305300925
product price:
$
14.75
/ea
Sold in multiples of 4 for $59.00
Key Features
Color
Rose Gold Glitter
Color Family
Metallics
Net Weight
10.25 oz
Application Method
Spray
Paint and Primer Finish
intense sparkling finish
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 354068
- Zoro #
- G305300925
- UPC #
- 20066457532
- Country of Origin
- United States
- Item
- Spray Paint
- Color
- Rose Gold Glitter
- Color Family
- Metallics
- Net Weight
- 10.25 oz
- Application Method
- Spray
- Paint and Primer Finish
- intense sparkling finish
- Exposure Conditions
- interior use
- Resin Type
- Acrylic-based
- Finish Texture
- intense shimmer
- Compatible Surface Material
- wood, metal, wicker, glass, ceramic, pottery, craft foam, paper, plastic
Description
Glitter spray paint offers an intense sparkling finish for any craft or decorative project. Our Glitter paint also provides a full coverage of radiant shimmer for many surfaces including wood, metal, wicker, glass, ceramic, pottery, craft foam, paper, plastic and more. Hold can upright 12-14 inch from surface and spray in a steady back-and-forth motion, slightly overlapping each stroke.
- • For added protection, top coat with the Rust-Oleum glitter clear sealer
- • For interior use on craft and decoration projects
- • Acrylic-based formula provides a premium, attractive finish
- • 0
- • 0