Shop RUST-OLEUM
See all product information
Create Account
Imagine Gloss Champagne Pink Spray Paint 11 oz
- Mfr # 353468
- Zoro # G906435736
product price:
$
16.79
/ea
Sold in multiples of 4 for
$67.16
Key Features
Color Family
Pinks
Net Weight
11 oz
Sheen
Gloss
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 353468
- Zoro #
- G906435736
- UPC #
- 20066455316
- Country of Origin
- China
- Color
- Champagne Pink
- Color Family
- Pinks
- Net Weight
- 11 oz
- Sheen
- Gloss
Description
Rust-Oleum Imagine Color Shift colors contain advanced light interference pigments that change color depending on the light source. You only need to move your painted object around to see the color shifting effect from one color to the next! Color Shift paints provide a special effect to bikes, helmets, running boards, rims, skateboards and home decor items. Ideal for surfaces such as ceramic, metal, glass and plastic.
- • Any-angle spray with comfort and spray tip
- • Extremely durable
- • The more coats, the more dramatic the effect will be
- • 0
- • 0
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.