Shop RUST-OLEUM
See all product information
Create Account
Imagine Smooth Chrome Red Spray Paint 10 oz
- Mfr # 353332
- Zoro # G905300875
product price:
$
15.15
/ea
Sold in multiples of 4 for
$60.60
Key Features
Color Family
Reds
Net Weight
10 oz
Dry Time
20 minutes
Exposure Conditions
indoor and outdoor
Paint and Primer Finish
bright reflective finish
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 353332
- Zoro #
- G905300875
- UPC #
- 20066455262
- Country of Origin
- United States
- Item
- Spray Paint
- Color
- Red Glitter
- Color Family
- Reds
- Net Weight
- 10 oz
- Dry Time
- 20 minutes
- Exposure Conditions
- indoor and outdoor
- Paint and Primer Finish
- bright reflective finish
- Finish Texture
- Smooth
- Compatible Surface Material
- glass, metal and ceramic
Dimensions
- Container Size
- 10 oz
Description
Rust-Oleum Imagine Colored chrome lacquer paints are designed to provide a bright reflective finish on a smooth surface. They have a fast dry time and require several light coats to achieve a reflective finish. Perfect for adding a chrome like finish to a vase, candleholder, lamp and a decorative ceramic piece.
- • Delivers a bold, reflective finish on craft and decoration projects including vases, lamps, candleholders and much more
- • No priming or sealing necessary
- • Durable formula works on most surfaces including glass, metal and ceramic
- • 0
- • 0
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.