Zoro Homepage

Industrial Choice 1600 System Multi-Purpose Enamel Spray Primer, Flat Black, 12 oz

  • Mfr # 257400

  • Zoro # G811897353


product price: $10.69
/ea
Sold in multiples of 6 for $64.14

Key Features

Color
Black
Color Family
Black
Dry Time
12 minutes
Exposure Conditions
indoor/outdoor
Container Size
12 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
257400
Zoro #
G811897353
UPC #
10020066215634
Country of Origin
United States

Dimensions

Container Size
12 oz

Details

Color
Black
Color Family
Black
Dry Time
12 minutes
Exposure Conditions
indoor/outdoor
Maximum Temperature Resistance
200° F

Description

Rust-Oleum Industrial Choice 1600 System Multi-Purpose Enamel Spray Primer is the ideal choice for industrial users by providing up to 2x the coverage of competitive brands. Once applied, this oil-based coating delivers a long-lasting finish that looks great and resists everyday wear and tear. Perfect for a variety of industrial-maintenance projects including tools, motors, furniture, equipment, color coding, lockers, ladders and more. This item is sold in increments of 6.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.