
Industrial Choice AF1600 System Athletic Field Inverted Striping Paint, Black, 17 oz
Mfr # 318195
Zoro # G911230999
product price: $14.35
/ea
Sold in multiples of 12 for $172.20
Key Features
Size
17 oz
Overall Width
2-5/8 in
Overall Length
2-5/8 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
318195
Zoro #
G911230999
UPC #
10020066356542
Country of Origin
United States
Dimensions
Size
17 oz
Overall Width
2-5/8 in
Overall Length
2-5/8 in
Details
Color
Black
Description
Rust-Oleum Industrial Choice AF1600 Athletic Field Inverted Striping Paint features a fast-drying formula that creates bold, well-defined and durable lines on various surfaces including concrete, pavement, dirt, gravel and grass. This item is sold in increments of 12.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.