Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Industrial Choice M1400 System Solvent-Based Construction Marking Paint, Black, 17 oz

  • Mfr # 359823

  • Zoro # G711231431


product price: $7.25
/ea
Sold in multiples of 12 for $87.00

Key Features

Overall Width
2.688 in
Overall Length
2.688 in
Color
Black
Size
17 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
359823
Zoro #
G711231431
UPC #
10020066527706
Country of Origin
United States

Dimensions

Overall Width
2.688 in
Overall Length
2.688 in
Size
17 oz

Details

Color
Black

Description

Rust-Oleum Industrial Choice M1400 System Construction Marking Paint features a solvent-based, fast-drying formula specially designed for construction, excavation, landscape, surveying, utility location, mining and more. This item is sold in increments of 12.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.