Industrial Choice M1600 System Solvent-Based Precision Line Marking Paint, 17 oz Aerosol Can, 12PK

  • Mfr # 203027V

  • Zoro # G712929245


product price: $96.99
/pk 12, $8.08/ea
Free Shipping & Returns

Key Features

Coverage
600 to 700 LFT (at 1 in wide)
Dry Time
Up to 5 min
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203027V
Zoro #
G712929245
UPC #
-
Country of Origin
United States

Details

Coverage
600 to 700 LFT (at 1 in wide)
Dry Time
Up to 5 min

Description

Create crisp, easy-to-read marks in bright, ultra-durable colors with Industrial Choice M1600 System Precision Line Marking Paint. Compared to common alternatives, this solvent-based spray paint not only allows you to cover more linear feet per can, but it also provides the best possible resistance against premature chalking and fading to ensure that marks remain vivid for much longer periods of time. Aerosol can's precision tip virtually eliminates the potential for overspray, and the paint can be applied in temperatures down to 25 Deg F. Use it on grass, gravel, packed soil, concrete, asphalt and more. For best results, apply using marking pistols or marking wands to complete everything from construction-site to athletic-field marking tasks.


  • Create crisp, easy-to-read marks in bright, ultra-durable colors.
  • Solvent-based formula to render vivid, fade- and chalk-resistant marks that last.
  • Provides better linear-feet-per-volume coverage as compared to common alternatives.
  • Precision tip to virtually eliminate the potential for overspray.
  • Can be applied in temperatures down to 25° F and dries within five minutes.
  • For best results, apply using marking pistols or marking wands.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.