Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Industrial Choice M1800 System Water-Based Precision Line Marking Paint, Flat Safety Red 17oz, 12PK

  • Mfr # 203038CT

  • Zoro # G416042592


product price: $77.99
/pk 12, $6.50/ea
Free Shipping & Returns

Key Features

Coverage
600 to 700 LFT (at 1 in wide)
Dry Time
Up to 5 min
Size
17 oz
Surface Material
Asphalt/Blacktop, Cement/Concrete, Clay/Sand/Soil, Grass, Gravel/Stone, Wood
Container Type
Aerosol Can
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
203038CT
Zoro #
G416042592
UPC #
-
Country of Origin
United States

Dimensions

Size
17 oz

Details

Coverage
600 to 700 LFT (at 1 in wide)
Dry Time
Up to 5 min
Color
Safety Red
Surface Material
Asphalt/Blacktop, Cement/Concrete, Clay/Sand/Soil, Grass, Gravel/Stone, Wood
Container Type
Aerosol Can
Coverage Area
600 to 700 LFT (at 1 wide)
Item
Marking Paints
Paint Color Family
Red
For Use With
Most Marking Pistols & Marking Wands

Description

Create crisp, clear, fade- and chalk-resistant marks with Industrial Choice M1800 System Precision Line Marking Paint. This water-based spray paint renders accurate, easy-to-read lines in bright, durable colors. Compared to common alternatives, it also provides better overall coverage as it applies to linear feet per volume. Aerosol can's precision tip virtually eliminates the potential for overspray, and the paint can be applied in temperatures down to 25° Fahrenheit. Use it on grass, gravel, packed soil, concrete, asphalt and more. For best results, apply using marking pistols or marking wands to complete everything from construction-site to athletic-field marking tasks.


  • Render clear, distinct marks on concrete, pavement, grass, gravel and more.
  • Water-based, fade- and chalk-resistant formula.
  • Provides better linear-feet-per-volume coverage as compared to common alternatives.
  • Precision tip to virtually eliminate the potential for overspray.
  • Can be applied in temperatures down to 25° F and dries within five minutes.
  • For best results, apply using marking pistols or marking wands.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.