Industrial Choice MC1800 System Precision Line Inverted Marking Chalk, APWA Green, 17 oz

  • Mfr # 205238

  • Zoro # G011379871


product price:  $12.55
/ea
Sold in multiples of 12 for $150.60

Key Features

Overall Length
2-5/8 in
Size
17 oz
Color
APWA Green
Overall Width
2-5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
205238
Zoro #
G011379871
UPC #
10020066119987
Country of Origin
United States

Dimensions

Overall Length
2-5/8 in
Size
17 oz
Overall Width
2-5/8 in

Details

Color
APWA Green

Description

Rust-Oleum Industrial Choice MC1800 System Precision Line Inverted Marking Chalk adds bright, highly-visible temporary markings to a variety of surfaces. Ideal for various non-permanent marking applications including utility, construction, excavation, surveying, landscape, golf course markings and more. This item is sold in increments of 12.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.