Zoro Homepage

Industrial Choice T1600 Tree Marking Spray Paint, Fluorescent Orange, 12 oz

  • Mfr # 306524

  • Zoro # G215235355


product price: $8.95
/ea

Key Features

Container Type
Spray Can
Exposure Conditions
Exterior
Maximum Application Temperature
90 Degrees F
Surface Material
Wood
Series Number
T1600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
306524
Zoro #
G215235355
UPC #
020066332808
Country of Origin
United States

Dimensions

Container Size
12 oz
Size
12 oz

Details

Item
Spray Paint
Color
Fluorescent Orange
Container Type
Spray Can
Exposure Conditions
Exterior
Maximum Application Temperature
90 Degrees F
Surface Material
Wood
Series Number
T1600
Standards
US Forestry
Flammability
Flammable
Formulation
Alkyd
Fade Resistant
Yes
Compatible Equipment
Spray Guns, Striping and Marking Machines
Application
Tree Marking
Paint Dispensing Style
Inverted
Product Type
Marking Paint
Permanence
Temporary
Dry Time Tack Free
20 min
Coverage Area
300 Linear ft/1 in Wide
Features
No Chalking when Sprayed on Dry Surfaces, No Running when Sprayed on Wet Surfaces, Non-Clogging Formula Sprays Mess Free, Penetrates Into Bark or Wood Grain for Superior Adhesion, Vivid, Durable Markings Stand up to Water Exposure, Even Salt Water
Minimum Application Temperature
35 Degrees F
Resin Material
Modified Alkyd
For Use On
Wood
Application Method
Spray
Paint Base Type
Solvent
Dry Time
30 min
Paint Color Family
Orange
Brand and Series
Rust-Oleum Industrial Choice
Shelf Life
3 Yrs
Coverage
300 Linear ft
Base Type
Solvent

Description

Rust-Oleum Industrial Choice Tree Marketing Paint is a solvent-based marking paint designed for marking trees and logs ready to be milled. It is designed to be used by loggers and foresters in sawmills, lumber companies, paper manufacturing and highway departments.


  • Fast dry
  • Suitable for wet and dry application
  • Excellent adhesion in extreme wet conditions
  • Excellent resistance to color fading

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.