
Interior Paint/Primer, Eggshell, Water Base, Dove Gray, 1 gal
Mfr # 380223
Zoro # G205651165
product price: $31.75
/eaSold in multiples of 2 for $63.50
Key Features
For Use On Surface Material
Walls, Trim, Doors, Windows
Paint Color Family
Grays
Size
1 gal
Paint Sub-Brand
Sure Color
Paint Base Type
Water
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
380223
Zoro #
G205651165
UPC #
20066019402
Country of Origin
United States
Dimensions
Size
1 gal
Details
Item
Interior Paint/Primer
For Use On Surface Material
Walls, Trim, Doors, Windows
Paint Color Family
Grays
Color
Dove Gray
Finish
Eggshell
Paint Sub-Brand
Sure Color
Paint Base Type
Water
Coverage
400 sq ft/gal
Brand and Series
Rust-Oleum Sure Color
Description
Rust-Oleum Sure Color Interior Wall Paint and Primer in One delivers an attractive, highly washable, scrubbable and long-lasting finish on a variety of indoor surfaces including walls, trim, doors, windows and more. This ready-to-use paint is designed for use on drywall, wood and masonry. This durable, water-based formula dries to the touch in only one hour and covers up to 400 square feet per gallon. Ideal for living rooms, bedrooms, other household areas and even garage walls. Apply with brush, roller or airless sprayer. Easy soap and water cleanup. Available in a variety of contemporary, on-trend colors.
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.