Zoro Homepage

Interior/Exterior Paint, Flat, Gray Primer, Quart

  • Mfr # 1980502

  • Zoro # G911249175


product price: $17.15
/ea
Sold in multiples of 2 for $34.30

Key Features

For Use On Surface Material
Wood, metal, plaster and unglazed ceramic
Sub-Brand
Painter's Touch Ultra Cover
Exposure Conditions
Interior/Exterior
Coverage
40 to 90 sq.ft. per qt.
Application Temperature
50 to 90°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1980502
Zoro #
G911249175
UPC #
020066198053
Country of Origin
United States

Dimensions

Size
Quart

Details

Item
Interior/Exterior Paint
For Use On Surface Material
Wood, metal, plaster and unglazed ceramic
Color
Gray Primer
Finish
Flat
Sub-Brand
Painter's Touch Ultra Cover
Exposure Conditions
Interior/Exterior
Coverage
40 to 90 sq.ft. per qt.
Application Temperature
50 to 90°F
Application Method
Brush
Paint Color Family
Gray
Resin Type
Water-Based Acrylic
Paint Base Type
Water
Paint Sub-Brand
Painter's Touch Ultra Cover
Dry Time
1 hr
Brand and Series
Rust-Oleum Painter's Touch Ultra Cover
Dry Time Tack Free
30 min

Description

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.