Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Interior/Exterior Paint, Flat, White, 1 qt

  • Mfr # 7790502

  • Zoro # G4101371


product price: $18.69
/ea
Sold in multiples of 2 for $37.38

Key Features

Paint Color Family
White
Size
1 qt
Paint Sub-Brand
Stops Rust Enamel
Coverage
50 to 110 sq ft/qt
Dry Time
5 to 9 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7790502
Zoro #
G4101371
UPC #
20066779054
Country of Origin
United States

Dimensions

Size
1 qt

Details

Item
Interior/Exterior Paint
Paint Color Family
White
Finish
Flat
Paint Sub-Brand
Stops Rust Enamel
Color
White
Coverage
50 to 110 sq ft/qt
Dry Time
5 to 9 hr
Dry Time Recoat
After 24 hr
Brand and Series
Rust-Oleum Stops Rust
Application Method
Brush
Features
Interior or Exterior Rust Preventative. Excellent coverage, chip resistance and color retention.
Standards
MIR COMP
Paint Cleanup
Mineral Spirits
Resin Type
Modified Alkyd
Exposure Conditions
Exterior, Interior
Dry Time Tack Free
2 to 4 hr
For Use On Surface Material
Metal, Wood
Paint Base Type
Solvent

Description

Rust Prevenative Paint, White, VOC and MIR Compliant Standards, Dry Time Recoat After 24 hr, Dry Time 2 to 4 hr, Coverage 50 to 110 sq ft/qt

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.