Zoro Homepage

Interior/Exterior Paint, Flat, White, Half Pint

  • Mfr # 1990730

  • Zoro # G311249171


product price: $10.19
/ea
Sold in multiples of 6 for $61.14

Key Features

For Use On Surface Material
Wood, metal, plaster and unglazed ceramic
Sub-Brand
Painter's Touch Ultra Cover
Brand and Series
Rust-Oleum Painter's Touch Ultra Cover
Dry Time
1 hr
Application Temperature
50 to 90°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1990730
Zoro #
G311249171
UPC #
020066199074
Country of Origin
United States

Dimensions

Size
Half Pint

Details

Item
Interior/Exterior Paint
For Use On Surface Material
Wood, metal, plaster and unglazed ceramic
Color
White
Finish
Flat
Sub-Brand
Painter's Touch Ultra Cover
Brand and Series
Rust-Oleum Painter's Touch Ultra Cover
Dry Time
1 hr
Application Temperature
50 to 90°F
Paint Sub-Brand
Painter's Touch Ultra Cover
Application Method
Brush
Coverage
40 to 90 sq.ft. per qt.
Paint Base Type
Water
Paint Color Family
White
Dry Time Tack Free
30 min
Exposure Conditions
Interior/Exterior
Resin Type
Water-Based Acrylic

Description

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.