Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Interior/Exterior Paint, Gloss, Black, Half Pint

  • Mfr # 1979730

  • Zoro # G011249204


product price: $8.15
/ea
Sold in multiples of 6 for $48.90

Key Features

For Use On Surface Material
Wood, metal, plaster and unglazed ceramic
Sub-Brand
Painter's Touch Ultra Cover
Exposure Conditions
Interior/Exterior
Application Method
Brush
Dry Time Tack Free
30 min
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1979730
Zoro #
G011249204
UPC #
020066197971
Country of Origin
United States

Dimensions

Size
Half Pint

Details

Item
Interior/Exterior Paint
For Use On Surface Material
Wood, metal, plaster and unglazed ceramic
Color
Black
Finish
Gloss
Sub-Brand
Painter's Touch Ultra Cover
Exposure Conditions
Interior/Exterior
Application Method
Brush
Dry Time Tack Free
30 min
Coverage
40 to 90 sq.ft. per qt.
Paint Sub-Brand
Painter's Touch Ultra Cover
Dry Time
1 hr
Resin Type
Water-Based Acrylic
Brand and Series
Rust-Oleum Painter's Touch Ultra Cover
Paint Color Family
Black
Paint Base Type
Water
Application Temperature
50 to 90°F

Description

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.