
Interior/Exterior Paint, Gloss, Colonial Red, Quart
Mfr # 1964502
Zoro # G911249182
product price: $17.15
/eaSold in multiples of 2 for $34.30
Key Features
For Use On Surface Material
Wood, metal, plaster and unglazed ceramic
Sub-Brand
Painter's Touch Ultra Cover
Dry Time
1 hr
Resin Type
Water-Based Acrylic
Paint Sub-Brand
Painter's Touch Ultra Cover
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1964502
Zoro #
G911249182
UPC #
020066196455
Country of Origin
United States
Dimensions
Size
Quart
Details
Item
Interior/Exterior Paint
For Use On Surface Material
Wood, metal, plaster and unglazed ceramic
Color
Colonial Red
Finish
Gloss
Sub-Brand
Painter's Touch Ultra Cover
Dry Time
1 hr
Resin Type
Water-Based Acrylic
Paint Sub-Brand
Painter's Touch Ultra Cover
Paint Base Type
Water
Dry Time Tack Free
30 min
Coverage
40 to 90 sq.ft. per qt.
Application Temperature
50 to 90°F
Brand and Series
Rust-Oleum Painter's Touch Ultra Cover
Application Method
Brush
Paint Color Family
Red
Exposure Conditions
Interior/Exterior
Description
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.