Zoro Homepage

Interior/Exterior Paint, Gloss, Hunter Green, Half Pint

  • Mfr # 1938730

  • Zoro # G811249220


product price: $8.15
/ea
Sold in multiples of 6 for $48.90

Key Features

For Use On Surface Material
Wood, metal, plaster and unglazed ceramic
Sub-Brand
Painter's Touch Ultra Cover
Paint Color Family
Green
Dry Time Tack Free
30 min
Coverage
40 to 90 sq.ft. per qt.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1938730
Zoro #
G811249220
UPC #
020066193874
Country of Origin
United States

Dimensions

Size
Half Pint

Details

Item
Interior/Exterior Paint
For Use On Surface Material
Wood, metal, plaster and unglazed ceramic
Color
Hunter Green
Finish
Gloss
Sub-Brand
Painter's Touch Ultra Cover
Paint Color Family
Green
Dry Time Tack Free
30 min
Coverage
40 to 90 sq.ft. per qt.
Paint Base Type
Water
Dry Time
1 hr
Application Temperature
50 to 90°F
Brand and Series
Rust-Oleum Painter's Touch Ultra Cover
Resin Type
Water-Based Acrylic
Exposure Conditions
Interior/Exterior
Paint Sub-Brand
Painter's Touch Ultra Cover
Application Method
Brush

Description

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.