
Interior/Exterior Paint, Gloss, Navy Blue, Quart
Mfr # 1922502
Zoro # G811249176
product price: $17.15
/eaSold in multiples of 2 for $34.30
Key Features
For Use On Surface Material
Wood, metal, plaster and unglazed ceramic
Sub-Brand
Painter's Touch Ultra Cover
Paint Base Type
Water
Application Method
Brush
Exposure Conditions
Interior/Exterior
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1922502
Zoro #
G811249176
UPC #
020066192259
Country of Origin
United States
Dimensions
Size
Quart
Details
Item
Interior/Exterior Paint
For Use On Surface Material
Wood, metal, plaster and unglazed ceramic
Color
Navy Blue
Finish
Gloss
Sub-Brand
Painter's Touch Ultra Cover
Paint Base Type
Water
Application Method
Brush
Exposure Conditions
Interior/Exterior
Resin Type
Water-Based Acrylic
Brand and Series
Rust-Oleum Painter's Touch Ultra Cover
Paint Color Family
Blue
Dry Time
1 hr
Paint Sub-Brand
Painter's Touch Ultra Cover
Dry Time Tack Free
30 min
Application Temperature
50 to 90°F
Coverage
40 to 90 sq.ft. per qt.
Description
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.