Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Interior/Exterior Paint, Gloss, Oil Base, Black, 1/2 Pint

  • Mfr # 7779-730

  • Zoro # G605300809


product price: $11.35
/ea
Sold in multiples of 6 for $68.10

Key Features

For Use On Surface Material
Metal
Paint Color Family
Blacks
Finish
Gloss
Size
1/2 Pint
Paint Sub-Brand
Rust-Oleum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7779-730
Zoro #
G605300809
UPC #
20066777975
Country of Origin
United States

Dimensions

Size
1/2 Pint

Details

Item
Interior/Exterior Paint
For Use On Surface Material
Metal
Paint Color Family
Blacks
Finish
Gloss
Paint Sub-Brand
Rust-Oleum
Paint Base Type
Oil
Color
Black
Dry Time Recoat
After 24 Hours
Dry Time Tack Free
2 to 4 Hours
Min. Application Temp.
50 Degrees F
Paint Cleanup
Mineral Spirits

Description

Rust-Oleum Stops Rust Protective Enamel is durable, corrosion-resistant and suitable for a variety of indoor and outdoor surfaces. The palette of popular colors are perfect for refreshing furniture, decor and more. Superior rust prevention provides long lasting beauty.


  • • Paint is durable and resists rust, chipping, fading and dulling providing long lasting beauty for projects
  • • Suitable for both interior and exterior use on metal, wood and more
  • • Oil based enamel formula provides superior protection and rust prevention
  • • Paint dries to the touch in as little as 4 hours and 2 coats are recommended for the best protection

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.