Zoro Homepage

Interior/Exterior Paint, Gloss, Oil Base, Dark Hunter Green, 1 qt

  • Mfr # 7733502

  • Zoro # G2596240


product price: $18.15
/ea

Key Features

For Use On Surface Material
Metal, Wood
Paint Color Family
Greens
Size
1 qt
Paint Sub-Brand
Stops Rust Enamel
Paint Base Type
Oil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7733502
Zoro #
G2596240
UPC #
020066773359
Country of Origin
United States

Dimensions

Size
1 qt
Container Size
1 qt

Details

Item
Interior/Exterior Paint
For Use On Surface Material
Metal, Wood
Paint Color Family
Greens
Finish
Gloss
Paint Sub-Brand
Stops Rust Enamel
Paint Base Type
Oil
Color
Dark Hunter Green
Coverage
50 to 90 sq ft/gal
VOC Content
Less than 485g/L
Dry Time
5 to 9 hr
Dry Time Recoat
24 hr
Brand and Series
Rust-Oleum Stops Rust
Paint Cleanup
Mineral Spirits
Application Method
Brush
Min. Application Temp.
50 Degrees to 90 Degrees F
Features
Corrosion Resistant, Durable
Resin Type
Modified Alkyd
Cure Time
24 hr
Maximum Application Temperature
90 Degrees F
Maximum Temperature Resistance
200 Degrees F
Sheen
Gloss
Surface Material
Metal
Activator, Base, Paint or Primer
Paint
Container Type
Can
Coating Application
Standard
Coverage Area
50-90 sq.ft./qt
Minimum Application Temperature
50 Degrees F
Sub Brand
Stops Rust
Number of Components
1-Step System
Base Type
Oil
Surface Texture
Smooth
Resistance Properties
Chip-Resistant, Corrosion Resistant
Dry Time Tack Free
2 to 4 hr
Exposure Conditions
Exterior, Interior
Standards
MIR COMP

Description

Don’t settle for anything less than the #1 rust-preventive paint on the market. Nothing protects your projects like Rust-Oleum Stops Rust Protective Enamel. With over 50 popular colors in four finishes (gloss, semi-gloss, satin and flat), it’s never been easier to transform a variety of objects with great-looking and long-lasting results.


• Ultra durable, corrosion-resistant paint
• Superior coverage over metal, wood, ceramic and more
• For indoor and outdoor surfaces
• Beautiful finish with long-lasting color
• Any-angle spray system allows you to paint hard-to-reach areas
• Comfort spray tip helps eliminate finger fatigue for larger projects For Best Results
• For heavily rusted surfaces, apply Rust-Oleum Stops Rust Rusty Metal Primer before painting. For uncoated metal, apply Stops Rust Clean Metal Primer. For difficult-to-adhere surfaces, apply Stops Rust Universal Bonding Primer.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.