Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rust-Oleum Interior/Exterior Paint, Gloss, Oil Base, Smoke Gray, 1 gal K7786-402

Interior/Exterior Paint, Gloss, Oil Base, Smoke Gray, 1 gal (Discontinued)

  • Mfr # K7786-402
  • Zoro # G805301217
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K7786-402
Zoro #
G805301217
UPC #
20066778699
Country of Origin
United States

Dimensions

Size
1 gal

Details

Item
Interior/Exterior Paint
Paint Color Family
Grays
Finish
Gloss
Paint Sub-Brand
Rust-Oleum
Paint Base Type
Oil
Color
Smoke Gray

Description

Rust-Oleum Professional High-Performance Enamel is durable, corrosion-resistant and retains color in the harshest environments. Paint is suitable for industrial applications and provides superior coverage, hiding power and rust prevention.


  • • Durable coating prevents rust, fading, chipping and dulling
  • • Ideal for interior / exterior surfaces such as concrete, masonry, metal, wood and more
  • • Oil-based formula provides consistent, corrosion-resistant color
  • • Dries to the touch in 2-4 hours, fully dry in 24 hours and 2 coats recommended

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.