Zoro Homepage

Interior/Exterior Paint, Gloss, Smoke Gray, 1 qt

  • Mfr # 7786502

  • Zoro # G4101399


product price: $17.29
/ea
Sold in multiples of 2 for $34.58

Key Features

For Use On Surface Material
Metal, Steel
Paint Color Family
Grays
Size
1 qt
Paint Sub-Brand
Stops Rust Enamel
Coverage
50 to 90 sq ft/qt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7786502
Zoro #
G4101399
UPC #
020066778651
Country of Origin
United States

Dimensions

Size
1 qt

Details

Item
Interior/Exterior Paint
For Use On Surface Material
Metal, Steel
Paint Color Family
Grays
Finish
Gloss
Paint Sub-Brand
Stops Rust Enamel
Color
Smoke Gray
Coverage
50 to 90 sq ft/qt
Dry Time
2 to 4 hr
Dry Time Recoat
After 24 hr
Brand and Series
Rust-Oleum Stops Rust
Standards
MIR COMP
Features
Interior or Exterior Rust Preventative. Excellent coverage, chip resistance and color retention.
Application Method
Brush
Paint Cleanup
Mineral Spirits
Resin Type
Modified Alkyd
Paint Base Type
Solvent
Dry Time Tack Free
2 to 4 hr
Exposure Conditions
Exterior, Interior

Description

Rust Prevenative Paint, Color Family Grays, Color Smoke Gray, Dry Time 2 to 4 hr

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.