Zoro Homepage

Interior/Exterior Paint, Gloss, Sun Yellow, Half Pint

  • Mfr # 1945730

  • Zoro # G311249232


product price: $8.19
/ea
Sold in multiples of 6 for $49.14

Key Features

For Use On Surface Material
Wood, metal, plaster and unglazed ceramic
Sub-Brand
Painter's Touch Ultra Cover
Paint Sub-Brand
Painter's Touch Ultra Cover
Resin Type
Water-Based Acrylic
Dry Time
1 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1945730
Zoro #
G311249232
UPC #
020066194574
Country of Origin
United States

Dimensions

Size
Half Pint

Details

Item
Interior/Exterior Paint
For Use On Surface Material
Wood, metal, plaster and unglazed ceramic
Color
Sun Yellow
Finish
Gloss
Sub-Brand
Painter's Touch Ultra Cover
Paint Sub-Brand
Painter's Touch Ultra Cover
Resin Type
Water-Based Acrylic
Dry Time
1 hr
Paint Base Type
Water
Coverage
40 to 90 sq.ft. per qt.
Exposure Conditions
Interior/Exterior
Application Temperature
50 to 90°F
Dry Time Tack Free
30 min
Paint Color Family
Yellow
Application Method
Brush
Brand and Series
Rust-Oleum Painter's Touch Ultra Cover

Description

Rust-Oleum Painter's Touch Ultra Cover Multi-Purpose Brush-On Paint provides a smooth, durable finish that lasts longer than ordinary paints. Apply to wood, metal, plaster, masonry or unglazed ceramic. Durable formula resists chipping and fading.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.