Zoro Homepage
This item is Discontinued.
Rust-Oleum Interior/Exterior Paint, Glossy, 1 gal. 206327

Interior/Exterior Paint, Glossy, 1 gal. (Discontinued)

  • Mfr # 206327
  • Zoro # G3342884
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206327
Zoro #
G3342884
UPC #
-
Country of Origin
Unknown

Dimensions

Size
1 gal.

Details

Item
Interior/Exterior Paint
Paint Color Family
Yellows
Finish
Glossy
Coverage
390 to 820 sq. ft./gal.
VOC Content
340 g/L
Dry Time
5 to 9 hr.
Dry Time Recoat
24 to 48 hr.
Resin Type
Oil Modified Alkyd
Paint and Primer Sub Category
Enamels
Application Method
Brush, Spray, Airless Spray
Features
Resistance To General Weathering, Salt, Air, Mild Chemical Fumes, Light Adbrasion

Description

Interior/Exterior Paint, Paint Color Family Yellows, Safety Yellow, Finish Gloss, Size 1 gal., Coverage 390 to 820 sq. ft./gal., VOC Content less than 340g/L, Dry Time Recoat 24 to 28 hr., Dry Time 5 to 10 hr., Application Method Brush, Roll, Spray, Features Resistance To General Weathering, Salt, Air, Mild Chemical Fumes, Light Adbrasion.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.