Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Interior/Exterior Paint, Glossy, Oil Base, White, 1 gal

  • Mfr # 242256

  • Zoro # G3198027


product price: $89.19
/ea
Free Shipping & Returns

Key Features

For Use On Surface Material
Metal, Steel
Paint Color Family
Whites
Size
1 gal
Paint Sub-Brand
Rust-Oleum
Paint Base Type
Oil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
242256
Zoro #
G3198027
UPC #
020066167936
Country of Origin
United States

Dimensions

Size
1 gal
Container Size
1 gal

Details

Item
Interior/Exterior Paint
For Use On Surface Material
Metal, Steel
Paint Color Family
Whites
Finish
Glossy
Paint Sub-Brand
Rust-Oleum
Paint Base Type
Oil
Color
White
Coverage
255 to 435 sq ft/gal
VOC Content
Less Than 100g/L
Dry Time
8 to 12 hr
Dry Time Recoat
24 hr
Brand and Series
Rust-Oleum Professional
Green Environmental Attribute
Meets SCAQMD Requirements
Application Method
Brush
Cure Time
24 hr
Exposure Conditions
Mild to Moderate
Resin Type
Alkyd Enamel
Base Type
Oil
For Use With
3ZHX2 or 3ZHX8 Primer
Surface Material
Metal, Steel
Activator, Base, Paint or Primer
Paint
Container Type
Can
Coating Application
Low VOC
Sheen
Gloss
Surface Texture
Smooth
Number of Components
1-Step System
Sub Brand
Professional
Coverage Area
255-435 sq.ft./gal
Use Location
Exterior, Interior

Description

Alkyd Enamel, Interior / Exterior, Color White, Gloss Finish, 1 gal., Application Method Brush, Roll, Spray, Application Temperature 32 to 100 F, Coverage 166 to 333 sq. ft., Metal or Steel Surface, For Use With 3ZHX2 or 3ZHX8 Primer

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.