Zoro Homepage

Interior/Exterior Paint, Glossy, Oil Base, Yellow, 1 gal

  • Mfr # 7543402

  • Zoro # G1228234


product price: $59.25
/ea
Sold in multiples of 2 for $118.50

Key Features

Paint Color Family
Yellows
Finish
Glossy
Size
1 gal
Paint Sub-Brand
Rust-Oleum
Paint Base Type
Oil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7543402
Zoro #
G1228234
UPC #
020066754341
Country of Origin
United States

Dimensions

Size
1 gal
Container Size
1 gal

Details

Item
Interior/Exterior Paint
Paint Color Family
Yellows
Finish
Glossy
Paint Sub-Brand
Rust-Oleum
Paint Base Type
Oil
Color
Yellow
VOC Content
Less Than450 g/l
Dry Time
24 hr
Brand and Series
Rust-Oleum Professional
Exposure Conditions
Standard
Features
Provide a Tough, Attractive Coating that Withstands Heavy-Duty Environments with Rust-Oleum Professional High Performance Protective Enamel
Resin Type
Modified Alkyd
Cure Time
24 hr
Application Method
Paint
Surface Material
Concrete, Masonry, Metal, Wood
Number of Components
1-Step System
Maximum Application Temperature
90 Degrees F
Coating Application
Standard
Application Time
1 hr
Dry Time to Recoat
24 hr
Sheen
Flat; Gloss
Resistance Properties
Corrosion Resistant
Activator, Base, Paint or Primer
Paint
Container Type
Can
Activator Required
No
Sub Brand
Professional
VOC Content Weight Percentage
45 %
Maximum Temperature Resistance
212 Degrees F
VOC Compliant
No
Surface Texture
Smooth
Coverage Area
230-390 sq.ft./gal
Base Type
Oil
Minimum Application Temperature
32 Degrees F
Activator Properties
None

Description

Provide a tough, attractive coating that withstands heavy-duty environments with Rust-Oleum Professional High Performance Protective Enamel. This commercial-quality finish maintains consistent, corrosion-resistant color—despite the elements.


• Indoor/outdoor
• Gloss, or flat black and white
• Durable, corrosion-resistant
For Best Results Use a Rust-Oleum Professional primer first—especially on bare wood or metal.
Available Sizes
• 1 Gallon
• 1 Quart

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: IL, IN, MI, NY, OH, UT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.