Zoro Homepage
This item is Discontinued.
Rust-Oleum Interior/Exterior Paint, Glossy, Water Base, Forest Green, 5 gal 1282300

Interior/Exterior Paint, Glossy, Water Base, Forest Green, 5 gal (Discontinued)

  • Mfr # 1282300
  • Zoro # G3889457
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1282300
Zoro #
G3889457
UPC #
020066128234
Country of Origin
United States

Dimensions

Size
5 gal

Details

Item
Interior/Exterior Paint
For Use On Surface Material
Metal, Steel
Paint Color Family
Greens
Finish
Glossy
Paint Sub-Brand
Rust-Oleum
Paint Base Type
Water
Color
Forest Green
Coverage
230 to 390 sq ft/gal
VOC Content
Less Than 450g/L
Dry Time
5 to 9 hr
Dry Time Recoat
24 hr
Application Method
Brush, Roll
Features
Air, Light Abrasion, Mild Chemical Fumes, Resistance To General Weathering, Salt
Exposure Conditions
Interior/Exterior
Resin Type
Alkyd Enamel
Base Type
Water

Description

Interior/Exterior Paint, For Use On Surface Material Metal, Steel, Paint Base Type Water, Paint Color Family Greens, Forest Green, Finish Gloss, Size 5 gal, Coverage 230 to 390 sq ft/gal, VOC Content Less Than 450g/L, Dry Time Recoat 24 hr, Dry Time 5 to 9 hr, Application Method Brush, Roll, Features Air, Light Abrasion, Mild Chemical Fumes, Resistance To General Weathering, Salt

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA, CT, DC, DE, IL, IN, MA, MD, ME, MI, NH, NJ, NY, OH, PA, RI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.