Zoro Homepage

Interior/Exterior Paint, High Gloss, Oil Base, Safety Blue, 5 gal

  • Mfr # 925300

  • Zoro # G8539946


product price: $354.99
/ea
Free Shipping & Returns

Key Features

For Use On Surface Material
Metal, Wood
Paint Color Family
Blues
Finish
High Gloss
Paint Sub-Brand
Rust-Oleum
Paint Base Type
Oil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
925300
Zoro #
G8539946
UPC #
020066092535
Country of Origin
United States

Dimensions

Size
5 gal
Container Size
5 gal

Details

Item
Interior/Exterior Paint
For Use On Surface Material
Metal, Wood
Paint Color Family
Blues
Finish
High Gloss
Paint Sub-Brand
Rust-Oleum
Paint Base Type
Oil
Color
Safety Blue
Coverage
230 to 390 sq ft/gal
VOC Content
Less Than 450g/L
Dry Time
5 to 9 hr
Dry Time Recoat
24 hr
Application Method
Brush, Conventional Spray, Roller
Paint and Primer Sub Category
Enamels
Resin Type
Modified Alkyd Enamel
Standards
MPI #48, MPI #81, MPI #9, MPI #96, USDA FSIS
Cure Time
24 hr
Exposure Conditions
Interior/Exterior
Base Type
Oil
Surface Texture
Smooth
Coating Application
Standard
Number of Components
1-Step System
Use Location
Exterior, Interior
Surface Material
Metal
Maximum Temperature Resistance
212 Degrees F
Minimum Application Temperature
32 Degrees F
Series Number
7,400
Activator, Base, Paint or Primer
Paint
Sheen
High-Gloss
Resistance Properties
Abrasion-Resistant, Chemical-Resistant
Coverage Area
230-390 sq. ft./gal
Container Type
Pail
Maximum Application Temperature
100 Degrees F
Sub Brand
High Performance

Description

Interior/Exterior Paint, Oil, Resin Type Alkyd Enamel, Color Safety Blue, Gloss Finish, Size 5 gal., VOC Content Less Than 450g/L, Coverage 230 to 390 sq. ft., Exposure Conditions Interior/Exterior, Dry Time 5 to 9 hr.,Standards USDA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA, CT, DC, DE, IL, IN, MA, MD, ME, NH, NJ, NY, OH, PA, RI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.