Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Interior/Exterior Paint, High Gloss, Oil Base, Safety Green, 1 gal

  • Mfr # 245476

  • Zoro # G3353016


product price: $95.99
/ea
Free Shipping & Returns

Key Features

For Use On Surface Material
Metal, Wood
Paint Color Family
Greens
Finish
High Gloss
Size
1 gal
Paint Sub-Brand
Rust-Oleum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
245476
Zoro #
G3353016
UPC #
020066172930
Country of Origin
United States

Dimensions

Size
1 gal

Details

Item
Interior/Exterior Paint
For Use On Surface Material
Metal, Wood
Paint Color Family
Greens
Finish
High Gloss
Paint Sub-Brand
Rust-Oleum
Paint Base Type
Oil
Color
Safety Green
Coverage
230 to 450 sq ft/gal
VOC Content
Less Than 340g/L
Dry Time
4 to 8 hr
Dry Time Recoat
24 hr
Resin Type
Modified Alkyd
Paint and Primer Sub Category
Enamels
Application Method
Brush, Roller, Spray
Standards
MPI #9, #48, #81, #96 Certified
Exposure Conditions
Interior/Exterior
Base Type
Oil
Dry Time Tack Free
2-4 hrs

Description

Interior/Exterior Paint, For Use On Surface Material Metal, Wood, Paint Base Type Oil, Paint Color Family Greens, Safety Green, Finish High Gloss, Size 1 gal, Coverage 230 to 450 sq ft/gal, VOC Content Less Than 340g/L, Dry Time Recoat 24 hr, Dry Time 4 to 8 hr, Application Method Brush, Roller, Spray

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AK, CO, CT, DC, DE, GU, HI, MD, PR, RI, UT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.