Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Interior/Exterior Paint, Metallic, Gold, Quart

  • Mfr # 254079

  • Zoro # G411249224


product price: $27.45
/ea
Sold in multiples of 2 for $54.90

Key Features

For Use On Surface Material
Wood, metal, plaster and unglazed ceramic
Finish
Metallic
Size
Quart
Sub-Brand
Painter's Touch Ultra Cover
Dry Time Tack Free
2-4 hrs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
254079
Zoro #
G411249224
UPC #
020066196431
Country of Origin
United States

Dimensions

Size
Quart

Details

Item
Interior/Exterior Paint
For Use On Surface Material
Wood, metal, plaster and unglazed ceramic
Color
Gold
Finish
Metallic
Sub-Brand
Painter's Touch Ultra Cover
Dry Time Tack Free
2-4 hrs
Exposure Conditions
Interior/Exterior
Resin Type
Alkyd
Paint Sub-Brand
Painter's Touch Ultra Cover
Coverage
50 to 110 sq.ft. per qt.
Application Method
Brush
Paint Base Type
Solvent
Application Temperature
50 to 90°F
Dry Time
5-9 hrs
Paint Color Family
Gold
Brand and Series
Rust-Oleum Painter's Touch Ultra Cover

Description

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.