Zoro Homepage
This item is Discontinued.
Rust-Oleum Interior/Exterior Paint, Satin, 1 gal. 285059

Interior/Exterior Paint, Satin, 1 gal. (Discontinued)

  • Mfr # 285059
  • Zoro # G9621823
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
285059
Zoro #
G9621823
UPC #
020066277154
Country of Origin
United States

Dimensions

Size
1 gal.

Details

Item
Interior/Exterior Paint
Paint Color Family
Reds
Finish
Satin
Color
Safety Red
Coverage
165 to 260 sq. ft./gal
VOC Content
Less Than220 g/L
Dry Time
2 to 4 hr.
Dry Time Recoat
1 to 3 hr.
Features
Long-Lasting Color and Gloss, Low Odor, Resistant to Mild Chemical Fumes/Spills and Speedy-Dry
Application Method
Brush, Roll, Airless Spray
Standards
USDA, FSIS
Resin Type
Acrylic Copolymer
Paint and Primer Sub Category
Enamels

Description

Interior/Exterior Paint, Paint Color Family Reds, Safety Red, Finish Satin, Size 1 gal, Coverage 165 to 260 sq ft/gal, VOC Content less than 220 g/L, Dry Time Recoat 1 to 3 hr, Dry Time 1 to 2 hr, Application Method Brush, Roll, Spray, Features Long-Lasting Color and Gloss, Low Odor, Resistant to Mild Chemical Fumes/Spills and Speedy-Dry, Standards USDA FSIS Regulatory, Package Quantity 2

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.