Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Interior/Exterior Paint, Satin, Hunt Club Green, Quart

  • Mfr # 267334

  • Zoro # G511249209


product price: $18.75
/ea
Sold in multiples of 2 for $37.50

Key Features

For Use On Surface Material
Wood, metal, plaster and unglazed ceramic
Finish
Satin
Sub-Brand
Painter's Touch Ultra Cover
Resin Type
Water-Based Acrylic
Application Temperature
50 to 90°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
267334
Zoro #
G511249209
UPC #
020066223014
Country of Origin
United States

Dimensions

Size
Quart

Details

Item
Interior/Exterior Paint
For Use On Surface Material
Wood, metal, plaster and unglazed ceramic
Color
Hunt Club Green
Finish
Satin
Sub-Brand
Painter's Touch Ultra Cover
Resin Type
Water-Based Acrylic
Application Temperature
50 to 90°F
Dry Time Tack Free
30 min
Brand and Series
Rust-Oleum Painter's Touch Ultra Cover
Coverage
35 to 70 sq.ft. per qt.
Application Method
Brush
Dry Time
1 hr
Paint Color Family
Green
Paint Sub-Brand
Painter's Touch Ultra Cover
Paint Base Type
Water
Exposure Conditions
Interior/Exterior

Description

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.