Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Interior/Exterior Paint, Satin, Silver Metallic, 1/2 Pint

  • Mfr # 240288

  • Zoro # G711249191


product price: $8.59
/ea
Sold in multiples of 6 for $51.54

Key Features

For Use On Surface Material
Wood, metal, plaster and unglazed ceramic
Finish
Satin
Sub-Brand
Painter's Touch Ultra Cover
Paint Sub-Brand
Painter's Touch Ultra Cover
Coverage
35 to 70 sq.ft. per qt.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
240288
Zoro #
G711249191
UPC #
020066163198
Country of Origin
United States

Dimensions

Size
Half Pint

Details

Item
Interior/Exterior Paint
For Use On Surface Material
Wood, metal, plaster and unglazed ceramic
Color
Metallic Silver
Finish
Satin
Sub-Brand
Painter's Touch Ultra Cover
Paint Sub-Brand
Painter's Touch Ultra Cover
Coverage
35 to 70 sq.ft. per qt.
Paint Base Type
Water
Paint Color Family
Gray
Application Temperature
50 to 90°F
Exposure Conditions
Interior/Exterior
Resin Type
Water-Based Acrylic
Brand and Series
Rust-Oleum Painter's Touch Ultra Cover
Application Method
Brush
Dry Time
1 hr
Dry Time Tack Free
30 min

Description

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.