
Interior/Exterior Paint, Satin, Stone Gray, Quart
Mfr # 267335
Zoro # G011249198
product price: $18.75
/eaSold in multiples of 2 for $37.50
Key Features
For Use On Surface Material
Wood, metal, plaster and unglazed ceramic
Sub-Brand
Painter's Touch Ultra Cover
Coverage
35 to 70 sq.ft. per qt.
Dry Time
1 hr
Paint Base Type
Water
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
267335
Zoro #
G011249198
UPC #
020066223021
Country of Origin
United States
Dimensions
Size
Quart
Details
Item
Interior/Exterior Paint
For Use On Surface Material
Wood, metal, plaster and unglazed ceramic
Color
Stone Gray
Finish
Satin
Sub-Brand
Painter's Touch Ultra Cover
Coverage
35 to 70 sq.ft. per qt.
Dry Time
1 hr
Paint Base Type
Water
Dry Time Tack Free
30 min
Exposure Conditions
Interior/Exterior
Paint Color Family
Gray
Paint Sub-Brand
Painter's Touch Ultra Cover
Resin Type
Water-Based Acrylic
Application Method
Brush
Application Temperature
50 to 90°F
Brand and Series
Rust-Oleum Painter's Touch Ultra Cover
Description
Rust-Oleum® Painter's® Touch Ultra Cover Multi-Purpose Brush-On Paint provides a smooth, durable finish that lasts longer than ordinary paints. Apply to wood, metal, plaster, masonry or unglazed ceramic. Durable formula resists chipping and fading.
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.