Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Interior/Exterior Paint, Satin, Water Base, White Pastel, 1 gal

  • Mfr # 208040

  • Zoro # G3369947


product price: $72.95
/ea

Key Features

For Use On Surface Material
Concrete, Drywall, Masonry, Metal, Steel, Tile, Wood
Paint Color Family
Whites
Finish
Satin
Size
1 gal
Paint Sub-Brand
Rust-Oleum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
208040
Zoro #
G3369947
UPC #
020066120702
Country of Origin
United States

Dimensions

Size
1 gal
Container Size
1 gal

Details

Item
Interior/Exterior Paint
For Use On Surface Material
Concrete, Drywall, Masonry, Metal, Steel, Tile, Wood
Paint Color Family
Whites
Finish
Satin
Paint Sub-Brand
Rust-Oleum
Paint Base Type
Water
Color
White Pastel Tint Base
Coverage
135 to 490 sq ft/gal
VOC Content
0 g/l
Dry Time
30 min
Dry Time Recoat
2 to 4 hr
For Use With
SSPC-SP-2: SSPC-SP-3
Paint and Primer Sub Category
Enamels
Standards
USDA Approved
Green Environmental Attribute
Meets SCAQMD Requirements
Resin Type
Acrylic Urethane
Application Method
Brush, Roller, Spray
Exposure Conditions
Interior, Exterior
Cure Time
4 hr
Base Type
Water
Maximum Temperature Resistance
200 Degrees F
Container Type
Can
Resistance Properties
Chip-Resistant, Crack-Resistant, Peel-Resistant
Sheen
Satin
System Series
Beyond
Coating Application
Low VOC
Number of Components
1- Step System
Use Location
Exterior, Interior
Surface Material
Concrete, Drywall, Masonry, Tile, Wood
Maximum Application Temperature
100 Degrees F
Minimum Application Temperature
50 Degrees F
Coverage Area
165 to 520 sq ft/gal
Sub Brand
Sierra Performance Beyond
Surface Texture
Smooth
Activator, Base, Paint or Primer
Base
Brand and Series
Rust-Oleum Sierra Performance Beyond Acrylic Enamel
Application Temperature
50 to 100 degrees F
Dry Time Tack Free
30 min.

Description

Acrylic Enamel, Pastel Tint Base, Color White, Beyond Satin Finish, 1 gal., Application Method Brush, Roll, Spray, Application Temperature 50 to 100 F, Coverage 135 to 490 sq. ft., Dry Time 2 to 4 hr., Metal, Steel, Concrete, Masonry, Wood, Drywall, Tile

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.