This item is Discontinued.

Rust-Oleum Inverted Marking Paint, 15 oz., Fluorescent Red/Orange, Solvent -Based V2358838

Inverted Marking Paint, 15 oz., Fluorescent Red/Orange, Solvent -Based (Discontinued)

  • Mfr # V2358838
  • Zoro # G8666680
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
V2358838
Zoro #
G8666680
UPC #
020066003517
Country of Origin
United States

Dimensions

Size
15 oz.

Details

Item
Marking Paint
Paint Color Family
Oranges
Color
Fluorescent Red/Orange
Base Type
Solvent
Paint and Primer Sub Category
Inverted Marking Paint
Coverage
300 to 350 Linear ft./1-1/2" Strip
For Use With
Mfr. No. 2393000, 210188
Exposure Conditions
Mild to Moderate
Dry Time Tack Free
Less than 5 min.
Line Striping Aerosol
Yes
Striping and Marking Paint and Chalk Item
Inverted Marking Paint
Standards
MIR Compliant
Application Temperature
32 to 90 Degrees F
Dry Time
5 min.
Net Weight
15 oz.

Description

Inverted Marking Paint, Solvent Base Type, Line Striping Aerosol Yes, Fluorescent Red-Orange, Size 15 oz, Inverted Marking Paint, Paint and Primer Surface Material Grass, Gravel, Paint and Primer Application Method Marking Wand, Spray, Coverage 300 to 350 Linear ft/1-1/2 in Strip, Net Weight 15 oz, Dry Time 5 min, Dry Time Tack Free Less than 5 min, Application Temperature 32 Degrees to 90 Degrees F, Mild to Moderate Exposure Conditions, Standards MIR Compliant, For Use With 210188, 2393000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AK, AL, AR, AZ, CO, CT, DC, DE, FL, GA, HI, IA, ID, IL, IN, KS, KY, LA, MA, MD, ME, MI, MN, MO, MS, MT, NC, ND, NE, NH, NJ, NM, NV, NY, OH, OK, OR, PA, RI, SC, SD, TN, TX, UT, VA, VT, WA, WI, WV, WY

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.