Zoro Homepage

Inverted Marking Chalk Aerosol, 17 oz, Yellow, Water -Based

  • Mfr # 205234

  • Zoro # G216289883


product price: $8.69
/ea

Key Features

Cleaning Method
Thinner
Line Striping Aerosol
Yes
Striping & Marking Paint & Chalk Item
Inverted Marking Chalk
Compatible Equipment
Striping and Marking Machines
Series Number
MC1800
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
205234
Zoro #
G216289883
UPC #
020066115937
Country of Origin
United States

Dimensions

Size
17 oz
Container Size
20 oz

Details

Cleaning Method
Thinner
Line Striping Aerosol
Yes
Striping & Marking Paint & Chalk Item
Inverted Marking Chalk
Compatible Equipment
Striping and Marking Machines
Series Number
MC1800
Surface Material
Concrete, Grass, Gravel, Pavement
Paint Dispensing Style
Inverted
Duration
30 day
Application
General Purpose
Compatible with Manufacturer Part Number
210188, 2393000
Paint and Primer Surface Material
Concrete, Grass, Gravel
Paint Base Type
Water
Formulation
Water
Dry Time Tack Free
5 min
Item
Inverted Marking Chalk
Resistance Properties
Scuff-Resistant
Paint Collection
Temporary Marking Chalk
For Use With
Marking Guns
Application Method
Marking Pistol, Marking Wand, Spray
Coverage
500 to 530 Linear ft/1-1/4 in Strip
Permanence
Temporary
Flammability
Flammable
Minimum Application Temperature
32 Degrees F
Striping and Marking Paint and Chalk Item
Inverted Marking Chalk
Net Weight
17 oz
Color
Yellow
For Use On
Construction, Excavation, Utilities
Paint and Primer Application Method
Marking Pistol, Marking Wand, Marking Wheel, Spray
Sub Brand
Industrial Choice
Use Location
Exterior, Interior
Features
Easily Removed with A Wire Brush or Power Washing, Marks More Linear Feet, No-Mess Spray Tip, Provides Clean, Crisp Marks
Product Type
Chalk
Washable
Yes
Paint and Primer Sub Category
Inverted Marking Chalk Aerosol
Dry Time
10 min
Coverage Area
500 to 530 Linear ft/1 1/4 in Stripe
Standards
ANSI Z88.2, OSHA 1910.134
Maximum Application Temperature
90 Degrees F
Application Temperature
32 Degrees to 90 Degrees F
Container Type
Aerosol
Base Type
Water
Exposure Conditions
Mild to Moderate
Paint Color Family
Yellows

Description

Inverted Marking Chalk, Water Base Type, Line Striping Aerosol Yes, Yellow, Size 17 oz, Inverted Marking Chalk, Paint and Primer Surface Material Concrete, Grass, Gravel, Paint and Primer Application Method Marking Pistol, Marking Wand, Marking Wheel, Spray, Coverage 500 to 530 Linear ft/1-1/4 in Strip, Net Weight 17 oz, Dry Time 10 min, Dry Time Tack Free 5 min, Application Temperature 32 Degrees to 90 Degrees F, Mild to Moderate Exposure Conditions, Standards ANSI Z88.2, OSHA 1910.134

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.