Zoro Homepage

Inverted Marking Paint, 15 Oz, Clear

  • Mfr # 266594

  • Zoro # G010656812


product price: $9.99
/ea
Sold in multiples of 6 for $59.94

Key Features

Size
15 Oz
Paint and Primer Sub Category
Inverted Marking Paint
Coverage
2X Distance - Up to 800 linear feet
Brand and Series
Rust-Oleum Professional
Dry Time
15 mins
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
266594
Zoro #
G010656812
UPC #
20066221416
Country of Origin
United States

Dimensions

Size
15 Oz

Details

Item
Spray Paint
Color
Clear
Paint and Primer Sub Category
Inverted Marking Paint
Coverage
2X Distance - Up to 800 linear feet
Brand and Series
Rust-Oleum Professional
Dry Time
15 mins
Application Temperature
72 Degrees to 90 Degrees F
Net Weight
15 Oz
Paint and Primer Finish
Flat
Application Method
Spray
Paint Base
Solvent

Description

Professional 2X Inverted Marking Spray Paint, Clear, 15 Ounce

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.