Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Inverted Marking Paint, 15 Oz, Fluorescent Red-Orange

  • Mfr # 266590

  • Zoro # G210656834


product price: $9.99
/ea
Sold in multiples of 6 for $59.94

Key Features

Size
15 Oz
Paint and Primer Sub Category
Inverted Marking Paint
Coverage
800 Linear ft./ can
Brand and Series
Rust-Oleum Professional
Application Temperature
Above 32°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
266590
Zoro #
G210656834
UPC #
020066221379
Country of Origin
United States

Dimensions

Size
15 Oz

Details

Item
Spray Paint
Color
Fluorescent Red-Orange
Paint and Primer Sub Category
Inverted Marking Paint
Coverage
800 Linear ft./ can
Brand and Series
Rust-Oleum Professional
Application Temperature
Above 32°F
Net Weight
15 Oz
Paint and Primer Finish
Flat
Dry Time
8 hrs.
Application Method
Spray
Paint Base
Solvent
Base Type
Solvent
Paint Color Family
Red
Features
Flat Sheen; Modified Alkyd Resin
Dry Time Tack Free
15 min.
Exposure Conditions
Interior, Exterior
Paint and Primer Surface Material
concrete, blacktop, gravel, soil and grass
Shelf Life
5 yrs.

Description

Professional 2X Inverted Marking Spray Paint, Fluorescent Red-Orange, 15 Ounce

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.