Zoro Homepage

Inverted Marking Paint, 15 Oz, White

  • Mfr # 266593

  • Zoro # G210656841


product price: $9.99
/ea
Sold in multiples of 6 for $59.94

Key Features

Size
15 Oz
Paint and Primer Sub Category
Inverted Marking Paint
Coverage
2X Distance - Up to 800 linear feet
Brand and Series
Rust-Oleum Professional
Application Temperature
71 Degrees to 90 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
266593
Zoro #
G210656841
UPC #
020066221409
Country of Origin
United States

Dimensions

Size
15 Oz

Details

Item
Spray Paint
Color
White
Paint and Primer Sub Category
Inverted Marking Paint
Coverage
2X Distance - Up to 800 linear feet
Brand and Series
Rust-Oleum Professional
Application Temperature
71 Degrees to 90 Degrees F
Application Method
Spray
Dry Time
15 mins
Paint and Primer Finish
Flat
Net Weight
15 Oz
Paint Base
Solvent

Description

Professional 2X Inverted Marking Spray Paint, White, 15 Ounce

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.