Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Inverted Marking Paint, 20 oz, Fluorescent Green, Solvent -Based

  • Mfr # 203023V

  • Zoro # G605297536


product price: $7.29
/ea
Sold in multiples of 6 for $43.74

Key Features

Paint Color Family
Greens
Base Type
Solvent
Size
20 oz
Paint and Primer Sub Category
Inverted Marking Paint
Application Method
Spray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
203023V
Zoro #
G605297536
UPC #
20066008529
Country of Origin
United States

Dimensions

Size
20 oz
Container Size
20 oz

Details

Item
Marking Paint
Paint Color Family
Greens
Color
Fluorescent Green
Base Type
Solvent
Paint and Primer Sub Category
Inverted Marking Paint
Application Method
Spray
Paint Base
Solvent

Description

Rust-Oleum Industrial Choice Precision Line Marking Sprays create long lasting, crisp lines suitable for many indoor/outdoor projects. The quick dry time makes it a great choice for everyday uses. Perfect for new and old construction or marking the location of underground utilities.


  • • Provides vibrant color and offers short term resistance to the elements
  • • Can be applied to concrete, pavement, gravel, grass and more
  • • Solvent based formal will dry to a flat/matte finish
  • • Adheres to hot surfaces, can be sprayed in the cold (to 25F)
  • • Resists early fading and chalking

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.