Zoro Homepage
This item is Discontinued.
Rust-Oleum Inverted Marking Paint, 20 oz, Safety Red V2363838V

Inverted Marking Paint, 20 oz, Safety Red (Discontinued)

  • Mfr # V2363838V
  • Zoro # G601968843
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V2363838V
Zoro #
G601968843
UPC #
020066008994
Country of Origin
United States

Dimensions

Container Size
15 oz

Description

Inverted Marking Paint, Line Striping Aerosol Yes, Safety Red, Paint and Primer Application Method Inverted Spray Can, Dry Time Less Than 5 min, Dry Time Tack Free Less Than 5 min, Standards USDA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.