Zoro Homepage

Inverted Marking Paint, 26 Oz, White, Solvent -Based

  • Mfr # 350997

  • Zoro # G8333998


product price: $18.39
/ea

Key Features

Paint Color Family
Whites
Base Type
Solvent
Size
26 Oz
Paint and Primer Sub Category
Inverted Marking Paint
Coverage
1321 Linear ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
350997
Zoro #
G8333998
UPC #
020066449636
Country of Origin
United States

Dimensions

Size
26 Oz
Container Size
26 oz

Details

Item
Marking Paint
Paint Color Family
Whites
Color
White
Base Type
Solvent
Paint and Primer Sub Category
Inverted Marking Paint
Coverage
1321 Linear ft.
For Use With
Mfr. No. 2393000
Paint and Primer Surface Material
Asphalt
Container Type
Aerosol
Exposure Conditions
Mild to Moderate
Brand and Series
Rust-Oleum Professional
Net Weight
26 oz.
Features
Fast Drying
Dry Time Tack Free
15 min.
Application Temperature
40 Degrees to 90 Degrees F
Application Method
Spray
Line Striping Aerosol
Yes
Paint and Primer Application Method
Marking Wand
Striping and Marking Paint and Chalk Item
Inverted Marking Paint
Standards
MIR Compliant
Dry Time
15 min.
Paint Dispensing Style
Inverted
Paint Base Type
Solvent
Use Location
Exterior, Interior
Paint Collection
Temporary Marking Paint
For Use On
Construction, Excavation, Traffic Safety, Underground Utilities
Resin Material
Modified Alkyd
Permanence
Temporary
Application
General Purpose
Coverage Area
1,320 Linear ft/1 1/2 in Stripe
Maximum Application Temperature
90 Degrees F
Compatible Equipment
Striping and Marking Machines
Sheen
Flat to Semi-Gloss
Sub Brand
Professional
Flammability
Flammable
Cleaning Method
Xylene; Mineral Spirits
Surface Material
Asphalt, Brick, Concrete, Grass
Formulation
Alkyd
Minimum Application Temperature
40 Degrees F
Compatible with Manufacturer Part Number
2393000
Product Type
Marking Paint
Washable
Yes

Description

Inverted Marking Paint, Solvent Base Type, Line Striping Aerosol Yes, White, Size 26 oz, Inverted Marking Paint, Paint and Primer Surface Material Asphalt, Concrete, Dirt, Grass, Gravel, Paint and Primer Application Method Marking Wand, Spray, Coverage 1321 Linear ft, Net Weight 26 oz, Dry Time 15 min, Dry Time Tack Free 15 min, Application Temperature 40 Degrees to 90 Degrees F, Mild to Moderate Exposure Conditions, Standards MIR Compliant, For Use With 2393000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.