Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Inverted Marking Paint Aerosol, 17 oz, Fluorescent Green, Water-Based

  • Mfr # 203032

  • Zoro # G216047513


product price: $8.29
/ea

Key Features

Paint and Primer Sub Category
Inverted Marking Paint Aerosol
Net Weight
17 oz
Compatible with Manufacturer Part Number
210188, 2393000
Use Location
Exterior, Interior
Paint Dispensing Style
Inverted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203032
Zoro #
G216047513
UPC #
020066112707
Country of Origin
United States

Dimensions

Container Size
20 oz
Size
17 oz

Details

Paint and Primer Sub Category
Inverted Marking Paint Aerosol
Net Weight
17 oz
Compatible with Manufacturer Part Number
210188, 2393000
Use Location
Exterior, Interior
Paint Dispensing Style
Inverted
Striping & Marking Paint & Chalk Item
Precision Line Marking Paint
Permanence
Temporary
Series Number
M1800
Formulation
Water
Coverage Area
600 to 700 Linear ft/1 in Stripe
Flammability
Flammable
Compatible Equipment
Striping and Marking Machines
For Use On
Construction, Excavation, Utilities
For Use With
210188, 2393000
Item
Precision Line Marking Paint
Base Type
Water
Maximum Application Temperature
90 Degrees F
Striping and Marking Paint and Chalk Item
Precision Line Marking Paint
Paint Collection
Temporary Marking Paint
Features
Accurate and Easy-to-Read Markings, Adheres to Hot Surfaces, Can Be Sprayed In The Cold (to 25 Degrees F), Long-Lasting Marks, Precision Tip
Fade Resistant
Yes
Color
Fluorescent Green
Cleaning Method
Thinner
Standards
MIR Compliant
Application Method
Marking Pistol, Marking Wand, Spray
Paint Color Family
Greens
Sub Brand
Industrial Choice
Product Type
Marking Paint
Coverage
600 to 700 Linear ft/2 in Strip
VOC Compliant
Yes
Application
General Purpose
Paint and Primer Application Method
Marking Pistol, Marking Wand, Marking Wheel, Spray
Dry Time
Less Than 5 min
Exposure Conditions
Mild to Moderate
Line Striping Aerosol
Yes
Resistance Properties
Chalking Resistant
Dry Time Tack Free
5 min
Minimum Application Temperature
40 Degrees F
Paint Base Type
Water
Application Temperature
40 Degrees to 90 Degrees F
Surface Material
Concrete, Grass, Gravel, Pavement
Resin Material
Modified Alkyd
Paint and Primer Surface Material
Asphalt, Concrete, Dirt, Grass, Gravel
Container Type
Aerosol

Description

Precision Line is a general purpose inverted marking paint. It can be used for marking concrete, pavement, gravel, grass, and more. Precision Line is suitable for marking the location of underground utilities at construction and excavation sites where identification is desired.


  • Marking paint covers more linear feet per can than other brands
  • Use on grass, gravel, dirt, concrete, asphalt and more
  • Precision tip results in virtually no overspray
  • Resists early fading and chalking; lasts up to 30-days
  • Adheres to hot surfaces; can be sprayed in the cold (to 25°F)
  • Dries in under 5-minutes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.