Zoro Homepage

Inverted Striping Paint, 20 oz, White, Solvent -Based

  • Mfr # 2391838V

  • Zoro # G402667006


product price: $14.79
/ea

Key Features

Paint Color Family
Whites
Base Type
Solvent
Size
20 oz
Paint and Primer Sub Category
Inverted Striping Paint
Container Type
Aerosol
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2391838V
Zoro #
G402667006
UPC #
020066010027
Country of Origin
United States

Dimensions

Size
20 oz
Container Size
20 oz

Details

Item
Inverted Striping Paint
Paint Color Family
Whites
Color
White
Base Type
Solvent
Paint and Primer Sub Category
Inverted Striping Paint
Container Type
Aerosol
Net Weight
18 oz
Application Method
Spray, Striping Machine, Striping Wand
Line Striping Aerosol
Yes
Dry Time
Less Than 10 min
Dry Time Tack Free
Less Than 10 min
Cleaning Method
Thinner
Sub Brand
High Performance
Resistance Properties
Abrasion Resistant, Weather Resistant
Formulation
Alkyd
Minimum Application Temperature
32 Degrees F
Paint Dispensing Style
Inverted
Coverage Area
400 Linear ft/4 in Stripe
Paint Base Type
Solvent
Resin Material
Modified Alkyd
Permanence
Semi-Permanent
Product Type
Striping Paint
Application
General Purpose
Surface Material
Concrete, Grass, Gravel, Pavement
Flammability
Flammable
Series Number
2300
Use Location
Exterior, Interior
Paint Collection
Semi Permanent Striping Paint
Compatible with Manufacturer Part Number
2388000, 2395000
Compatible Equipment
Striping and Marking Machines
For Use On
Parking Lots, Warehouse Aisles

Description

Inverted Striping Paint, Line Striping Aerosol Yes, White, Paint and Primer Application Method Inverted Spray Can, Dry Time Less Than 10 min, Dry Time Tack Free Less Than 10 min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.