Jiffler Mixer, 3.5 In
Mfr # 6695023
Zoro # G2249931
product price: $32.75
/eaKey Features
Length
16 in
Head Dia.
3 1/2 in
Head Type
Oval
Construction
Steel
For Use With
Portable Drill
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6695023
Zoro #
G2249931
UPC #
020066669508
Country of Origin
United States
Dimensions
Length
16 in
Head Dia.
3 1/2 in
Overall Length
16 in
Shaft Diameter
3 1/2 in
Head Length
16 in
Head Diameter
3 1/2 in
Details
Item
Paint Mixing Paddle
Head Type
Oval
Construction
Steel
For Use With
Portable Drill
Application
For Mixing Floor Coatings
Shaft Material
Steel
Product Type
Jiffler Mixer
Head Material
Steel
Compatible Material Type
Concrete
Description
Paint Mixing Paddle, Length 16 in, Head Dia. 3 1/2 in, Oval Head Type, Steel, For Mixing Floor Coatings
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.