Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

John Deere Yellow, Gloss, Oil, 15 oz

  • Mfr # 209714

  • Zoro # G611230572


product price: $16.46
/ea
Sold in multiples of 6 for $98.76

Key Features

Color Family
Yellow
Net Weight
15 oz
Sheen
Gloss
Base Type
Oil
Dry Time Tack Free
20 minutes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
209714
Zoro #
G611230572
UPC #
10020066132245
Country of Origin
United States

Dimensions

Container Size
15 oz

Details

Color
John Deere Yellow
Color Family
Yellow
Net Weight
15 oz
Sheen
Gloss
Base Type
Oil
Dry Time Tack Free
20 minutes
Paint and Primer Finish
gloss
Exposure Conditions
outdoor
Finish Texture
high-gloss
Compatible Surface Material
metal, wood, concrete, masonry
Maximum Temperature Resistance
200° F

Description

Rust-Oleum Hard Hat High Performance V2100 System Rust Preventive Enamel Farm Equipment Spray Paint restores the gloss and appearance of various farming equipment including tractors, combines, trailers, loaders and more. This oil-based paint also provides excellent protection from rust and corrosion. Ideal for metal, wood, concrete, masonry and more. Two-year rust-proof guarantee. This item is sold in increments of 6.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.