Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Joint Sealant, Cartridge, Gray, Concrete Saver

  • Mfr # 266733

  • Zoro # G4959954


product price: $94.89
/ea
Free Shipping & Returns

Key Features

Series
Concrete Saver
Application
Filling Interior Control Joints or New Construction Saw Joints on Horizontal Concrete Surfaces
Size
22 oz.
For Use On Surface Material
Concrete
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
266733
Zoro #
G4959954
UPC #
020066221904
Country of Origin
United States

Dimensions

Size
22 oz.
Container Size
22 oz
Maximum Thickness
2 in
Minimum Thickness
1/2 in
Maximum Crack Width+1
2 in

Details

Item
Joint Sealant
Series
Concrete Saver
Application
Filling Interior Control Joints or New Construction Saw Joints on Horizontal Concrete Surfaces
For Use On Surface Material
Concrete
Color
Gray
Container Type
Cartridge
Adheres To
Concrete
Functional Cure
1-1/2 hr.
Coverage
¼” joint x 1” depth; 13.3 ft
Dry Time
12 to 16 hr.
Characteristics
Fast Cure Two Component Polyurea Formula Designed For Floor Joints, High Performance, Indoor Or Outdoor Use, Self-leveling
Working Time
5 min
Full Cure Time
1.5 hr
Minimum Application Temperature
40 degrees F
Maximum Application Temperature
120 degrees F
Flash Point
201.2 Degrees F
Product Form
Solid
Standards
ASTM C882, ASTM D2240, ASTM D412, ASTM D4541
For Use With
Indoor or Outdoor use on Floor Joints
VOC
1.72 g/L
Dry Time Tack Free
3/4 hr.
Number of Components
2
Dry Time Recoat
1-1/2 hr.
Base Type
Polyurea
Starts to Harden
5 min
Product Type
Joint Sealant
Resistance Properties
Abrasion Resistant
Maximum Setting Time
1.5 hr
Base Material
Solvent
Minimum Traffic Hours
1.5 hr
Maximum Traffic Hours
16 hr
Cure Type
Ambient
Mixing Ratio+1
1:1
Begins to Harden
5 min.
Meets
ASTM D412, C882, D2240, D4541
VOC Content+1
2 g/L
Patching and Repairing Properties
Self Leveling
Container Style
Dual Cartridge
Patching Application
Crack Fillers
Color Family
Gray
VOC Content
1.72 g/L

Description

Joint Sealant, Product Type Joint Sealant, Base Material Polyurea, Cure Type Ambient, Patching and Repairing Properties Self Leveling, Resistance Properties Abrasion Resistant, Product Form Solid, Container Size 22 oz, Container Type Cartridge, Coverage 13 sq ft, Full Cure Time 1.5 hr, Maximum Crack Width 2 in, Maximum Thickness 2 in, Minimum Thickness 1/2 in, Maximum Traffic Hours 16 hr, Minimum Traffic Hours 1.5 hr, Working Time 5 min

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.