Zoro Homepage

Kelly Green, Intense Shimmer, Acrylic, 10.25 oz, 4 PK

  • Mfr # 354070

  • Zoro # G109760857


product price: $14.19
/pk 4, $3.55/ea
Sold in multiples of 4 for $56.76

Key Features

Color
Kelly Green
Color Family
Greens
Net Weight
10.25 oz
Sheen
Intense Shimmer
Base Type
Acrylic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
354070
Zoro #
G109760857
UPC #
020066459116
Country of Origin
United States

Dimensions

Container Size
10.25 oz

Details

Color
Kelly Green
Color Family
Greens
Net Weight
10.25 oz
Sheen
Intense Shimmer
Base Type
Acrylic
Application Method
spray
Resin Type
Acrylic-based
Paint and Primer Finish
Intense Shimmer Finish
Exposure Conditions
interior
Finish Texture
Glitter
Compatible Surface Material
wood, metal, wicker, glass, ceramic, pottery, craft foam, paper, plastic

Description

Glitter spray paint offers an intense sparkling finish for any craft or decorative project. Our Glitter paint also provides a full coverage of radiant shimmer for many surfaces including: wood, metal, wicker, glass, ceramic, pottery, craft foam, paper, plastic and more. Hold can upright 12-14 inch from surface and spray in a steady back-and-forth motion, slightly overlapping each stroke.


  • • For added protection, top coat with the Rust-Oleum glitter clear sealer
  • • For interior use on craft and decoration projects
  • • Acrylic-based formula provides a premium, attractive finish
  • • 0
  • • 0

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.